CAPSCREW SKT FL 12.9 M12X40 1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT FL 12.9 M12X40 1.75

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT534200
  • Mfr. Model # 534200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 0.08 lbs

Product Details

Metric flat head cap screw, alloy steel. Size M12 x 40 mm.

Technical Specs

  • Item Socket Cap Screw
  • Thread Length 40mm
  • Drive Type Hex Socket
  • Head Dia. 26.88mm
  • Thread Dia. M12
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Material Grade Class 12.9
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7991
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list