Skip Content
CAPSCREW SKT FL 12.9 M12X35 1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 12.9 M12X35 1.75

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT534198
  • Mfr. Model # 534198
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 0.07 lbs

Product Details

Metric flat head cap screw, alloy steel. Size M12 x 35 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Hex Socket
  • Head Dia. 26.88mm
  • Thread Length 35 mm
  • Thread Dia. M12
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Fastener Finish Plain
  • Basic Material Alloy Steel
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 7991
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list