Skip Content
CAPSCREW SKT FL 12.9 M10X90 1.50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 12.9 M10X90 1.50

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT534174
  • Mfr. Model # 534174
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 1.0 lbs

Product Details

Metric flat head cap screw, alloy steel. Size M10 x 90 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Hex Socket
  • Thread Length 90mm
  • Thread Dia. M10
  • Dia./Thread Size M10-1.50
  • Head Dia. 22.40mm
  • System of Measurement Metric
  • Material Grade Class 12.9
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 7991
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list