Skip Content
CAPSCREW SKT FL 12.9 7991 M4X8 0.70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 12.9 7991 M4X8 0.70

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT534022
  • Mfr. Model # 534022
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 0.24 lbs

Product Details

Metric flat head cap screw, alloy steel. Size M4 x 8 mm.

Technical Specs

  • Item Socket Cap Screw
  • Thread Length 8mm
  • Drive Type Hex Socket
  • Head Dia. 8.96mm
  • Thread Dia. M4
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Basic Material Alloy Steel
  • Material Grade Class 12.9
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7991
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list