Skip Content
CAPSCREW SKT FL 10/32 NF X 1/2 316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 10/32 NF X 1/2 316

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS32FS10F50
  • Mfr. Model # 32FS10F50
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 999
  • Shipping Weight 4.5 lbs

Product Details

Cap screw, socket flat head, 316 stainless steel. Size 10-32 x 1/2 inch.

Technical Specs

  • Item Cap Screws
  • Thread Length 1/2"
  • Head Dia. 0.411"
  • System of Measurement Inch
  • Thread Dia. #10
  • Dia./Thread Size #10-32
  • Basic Material Stainless Steel
  • Material Grade 316
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list