Skip Content
CAPSCREW SKT FL 10/24 X 1/2 316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 10/24 X 1/2 316

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS32FS10C50
  • Mfr. Model # 32FS10C50
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 999
  • Shipping Weight 4.5 lbs

Product Details

Cap screw, socket flat head, 316 stainless steel. Size 10-24 x 1/2 inch.

Technical Specs

  • Item Cap Screws
  • Thread Length 1/2"
  • Thread Dia. #10
  • Head Dia. 0.411"
  • System of Measurement Inch
  • Dia./Thread Size #10-24
  • Screw Style Socket Head Cap Screw
  • Material Grade 316
  • Basic Material Stainless Steel
  • Screw Head Type Flat

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List