Skip Content
CAPSCREW SKT FL 1/4-28NFX1IN 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 1/4-28NFX1IN 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1FS25F100
  • Mfr. Model # 1FS25F100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Product Details

18.8 stainless steel flat head socket cap screw. Size 1/4-28 x 1 inch.

Technical Specs

  • Item Cap Screws
  • Thread Length 1"
  • Dia./Thread Size 1/4"-28
  • Thread Dia. 1/4"
  • Basic Material Stainless Steel
  • Fastener Thread Type UNF (Fine)
  • Screw Style Socket Head Cap Screw
  • Material Grade 18-8
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list