Skip Content
CAPSCREW SKT FL 1/2-13 X 1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT FL 1/2-13 X 1 1/2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1FS50C150
  • Mfr. Model # 1FS50C150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

18.8 stainless steel flat head socket cap screw. Size 1/2-13 x 1-1/2 inches.

Technical Specs

  • Thread Length 1-1/2"
  • Item Socket Cap Screw
  • Material 18-8 Stainless Steel
  • Thread Dia. 1/2"
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Material Grade 18-8
  • Screw Style Socket Head Cap Screw
  • Basic Material Stainless Steel
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list