Skip Content
CAPSCREW SKT BUTT ALLY 8-32X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT BUTT ALLY 8-32X1/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT201024B
  • Mfr. Model # 201024B
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Used in low clearance application when a low profile is desired. Class fit 3A. Hardness RC36-43. ASME/ANSI B18.3 1986 and ASTM F835.

Technical Specs

  • Size 8"-32
  • Finish Plain
  • Item Button Socket Cap Screws
  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size 32 Per Inch
  • Head Style Socket
  • Class FIT 3A
  • Thread Length 1/4"
  • Meets/Exceeds ASME/ANSI B18.3-2002, ASTM F835
  • Rockwell Hardness RC36-43
  • System of Measurement Inch
  • Length under Head 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list