CAPSCREW SKT BUTT ALLY 4-40X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT BUTT ALLY 4-40X1/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT201017B
  • Mfr. Model # 201017B
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Used in low clearance application when a low profile is desired. Class fit 3A. Hardness RC36-43. ASME/ANSI B18.3 1986 and ASTM F835.

Technical Specs

  • Size 4"-40
  • Material Alloy Steel
  • Package Quantity 100
  • Finish Plain
  • Item Button Socket Cap Screws
  • Thread Size 40 Per Inch
  • Head Style Socket
  • Meets/Exceeds ASME/ANSI B18.3-2002, ASTM F835
  • Class FIT 3A
  • Thread Length 1/4"
  • Rockwell Hardness RC36-43
  • Length under Head 1/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list