Skip Content
CAPSCREW SKT BUTT ALLY 3/8-16X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT BUTT ALLY 3/8-16X1-1/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT201177B
  • Mfr. Model # 201177B
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Used in low clearance application when a low profile is desired. Class fit 3A. Hardness RC36-43. ASME/ANSI B18.3 1986 and ASTM F835.

Technical Specs

  • Size 3/8"-16
  • Material Alloy Steel
  • Finish Plain
  • Item Button Socket Cap Screws
  • Package Quantity 100
  • Class FIT 3A
  • Thread Size 16 Per Inch
  • Head Style Socket
  • Thread Length 1-1/4"
  • Rockwell Hardness RC36-43
  • System of Measurement Inch
  • Meets/Exceeds ASME/ANSI B18.3-2002, ASTM F835

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list