Skip Content
CAPSCREW SKT BUTT ALLY 10-24X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT BUTT ALLY 10-24X5/8

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT201059B
  • Mfr. Model # 201059B
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Used in low clearance application when a low profile is desired. Class fit 3A. Hardness RC36-43. ASME/ANSI B18.3 1986 and ASTM F835.

Technical Specs

  • Size 10"-24
  • Finish Plain
  • Item Button Socket Cap Screws
  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size 24 Per Inch
  • Class FIT 3A
  • Head Style Socket
  • Meets/Exceeds ASME/ANSI B18.3-2002, ASTM F835
  • Thread Length 5/8"
  • Rockwell Hardness RC36-43
  • Length under Head 5/8"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list