Skip Content
CAPSCREW SKT BUTT ALLY 1/4-20X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT BUTT ALLY 1/4-20X3/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT201099B
  • Mfr. Model # 201099B
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Used in low clearance application when a low profile is desired. Class fit 3A. Hardness RC36-43. ASME/ANSI B18.3 1986 and ASTM F835.

Technical Specs

  • Size 1/4"-20
  • Item Button Socket Cap Screws
  • Finish Plain
  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size 20 Per Inch
  • Head Style Socket
  • Thread Length 3/4"
  • Class FIT 3A
  • Meets/Exceeds ASME/ANSI B18.3-2002, ASTM F835
  • Rockwell Hardness RC36-43
  • Length under Head 3/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list