Skip Content
CAPSCREW SKT BUTT 3/8-16X2-1/4 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT BUTT 3/8-16X2-1/4 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1BS37C225
  • Mfr. Model # 1BS37C225
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.5 lbs

Product Details

18.8 stainless steel button head cap screw. Size 3/8-16 x 2-1/4 inches.

Technical Specs

  • Material 18-8 Stainless Steel
  • Item Socket Cap Screw
  • Thread Dia. 3/8"
  • Thread Length 2-1/4"
  • Dia./Thread Size 3/8"-16
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list