CAPSCREW SKT BUTT 10/32NFX3/16 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT BUTT 10/32NFX3/16 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1BS10F18
  • Mfr. Model # 1BS10F18
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.03 lbs

Product Details

18.8 stainless steel button head cap screw. Size 10-32 x 5/16 inch.

Technical Specs

  • Item Socket Cap Screw
  • Thread Dia. #10
  • Dia./Thread Size #10-32
  • Thread Length 5/16"
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Screw Head Type Button
  • Fastener Thread Type UNF (Fine)
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list