CAPSCREW SKT BUTT 10/32 NFX3/4 316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT BUTT 10/32 NFX3/4 316

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS32BS10F75
  • Mfr. Model # 32BS10F75
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 998
  • Shipping Weight 0.035 lbs

Product Details

Cap screw, button head, 316 stainless steel. Size 10-32 x 3/4 inch.

Technical Specs

  • Item Cap Screws
  • Thread Dia. #10
  • Head Dia. 0.361"
  • Thread Length 3/4"
  • System of Measurement Inch
  • Dia./Thread Size #10-32
  • Material Grade 316
  • Basic Material Stainless Steel
  • Fastener Thread Type UNF (Fine)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list