Skip Content
CAPSCREW SKT BUTT 10/32 NFX1/2 316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT BUTT 10/32 NFX1/2 316

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS32BS10F50
  • Mfr. Model # 32BS10F50
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 998
  • Shipping Weight 0.005 lbs

Product Details

Cap screw, button head, 316 stainless steel. Size 10-32 x 1/2 inch.

Technical Specs

  • Item Cap Screws
  • Thread Length 1/2"
  • Head Dia. 0.361"
  • Thread Dia. #10
  • System of Measurement Inch
  • Dia./Thread Size #10-32
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNF
  • Material Grade 316
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list