!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BUTTON-HEAD SOCKET CAP SCREW, SIZE #10-24 X 1 3/4 IN L, 18.8 STAINLESS STEEL

BUTTON-HEAD SOCKET CAP SCREW, SIZE #10-24 X 1 3/4 IN L, 18.8 STAINLESS STEEL

STAR

BUTTON-HEAD SOCKET CAP SCREW, SIZE #10-24 X 1 3/4 IN L, 18.8 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUTTON-HEAD SOCKET CAP SCREW, SIZE #10-24 X 1 3/4 IN L, 18.8 STAINLESS STEEL

BUTTON-HEAD SOCKET CAP SCREW, SIZE #10-24 X 1 3/4 IN L, 18.8 STAINLESS STEEL

STAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SFS1BS10C175
  • Mfr. Model # 1BS10C175
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.14 lbs

Product Details

This button-head socket cap screw is size #10-24 x 1 3/4 inches thread length and is made of 18.8 stainless steel.

Technical Specs

  • Item Socket Cap Screw
  • Material 18-8 Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list