CAPSCREW SKT BUTT 1/4-28NFX5/8 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT BUTT 1/4-28NFX5/8 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1BS25F62
  • Mfr. Model # 1BS25F62
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Product Details

18.8 stainless steel button head cap screw. Size 1/4-28 x 5/8 inch.

Technical Specs

  • Item Socket Cap Screw
  • Thread Length 5/8"
  • Thread Dia. 1/4"
  • Dia./Thread Size 1/4"-28
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNF (Fine)
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list