Skip Content
CAPSCREW SKT BUTT 1/4-28NFX3/4 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT BUTT 1/4-28NFX3/4 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1BS25F75
  • Mfr. Model # 1BS25F75
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.85 lbs

Product Details

18.8 stainless steel button head cap screw. Size 1/4-20 x 3/4 inch.

Technical Specs

  • Item Socket Cap Screw
  • Material 18-8 Stainless Steel
  • Thread Dia. 1/4"
  • Thread Length 3/4"
  • Dia./Thread Size 1/4"-28
  • Fastener Thread Type UNF
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button
  • Material Grade 18-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list