CAPSCREW SKT BUTT 1/4-20X2IN 316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT BUTT 1/4-20X2IN 316

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS32BS25C200
  • Mfr. Model # 32BS25C200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 998
  • Shipping Weight 27.57 lbs

Product Details

Cap screw, button head, 316 stainless steel. Size 1/4 x 2 inches.

Technical Specs

  • Item Cap Screws
  • Material 316 stainless steel
  • Thread Length 2"
  • Head Dia. 0.437"
  • Thread Dia. 1/4"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"
  • Basic Material Stainless Steel
  • Material Grade 316
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list