Skip Content
CAPSCREW SKT BUTT 1/4-20X1IN 316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT BUTT 1/4-20X1IN 316

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS32BS25C100
  • Mfr. Model # 32BS25C100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 998
  • Shipping Weight 0.02 lbs

Product Details

Cap screw, button head, 316 stainless steel. Size 1/4 x 1 inch.

Technical Specs

  • Item Cap Screws
  • Thread Length 1"
  • Material 316 stainless steel
  • Head Dia. 0.437"
  • System of Measurement Inch
  • Thread Dia. 1/4"
  • Dia./Thread Size 1/4"
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button
  • Basic Material Stainless Steel
  • Material Grade 316

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list