Skip Content
CAPSCREW SKT BUTT 1/2-13X1 3/4 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT BUTT 1/2-13X1 3/4 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1BS50C175
  • Mfr. Model # 1BS50C175
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.55 lbs

Product Details

18.8 stainless steel button head cap screw. Size 1/2-13 x 1-3/4 inches.

Technical Specs

  • Item Socket Cap Screw
  • Material 18-8 Stainless Steel
  • Thread Dia. 1/2"
  • Thread Length 1-3/4"
  • Dia./Thread Size 1/2"-13
  • Basic Material Stainless Steel
  • Screw Head Type Button
  • Material Grade 18-8
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list