Skip Content
CAPSCREW SKT BUT MET M8X16 1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT BUT MET M8X16 1.25

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT535110
  • Mfr. Model # 535110
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 44.16 lbs

Product Details

Metric button head cap screw, alloy steel. Size M8 x 16 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Hex Socket
  • Thread Length 16 mm
  • Head Dia. 14mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Thread Dia. M8
  • Fastener Finish Plain
  • Screw Industry Standards ISO 7380
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list