Skip Content
CAPSCREW SKT BUT MET M6X12 1.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT BUT MET M6X12 1.00

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT535068
  • Mfr. Model # 535068
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 0.07 lbs

Product Details

Metric button head cap screw, alloy steel. Size M6 x 12 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Hex Socket
  • Thread Length 12mm
  • Thread Dia. M6
  • System of Measurement Metric
  • Head Dia. 10.50mm
  • Dia./Thread Size M6-1.00
  • Fastener Finish Plain
  • Screw Industry Standards ISO 7380
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Basic Material Alloy Steel
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list