CAPSCREW SKT BUT MET M5X10 0.80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT BUT MET M5X10 0.80

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT535050
  • Mfr. Model # 535050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 0.05 lbs

Product Details

Metric button head cap screw, alloy steel. Size M5 x 10 mm.

Technical Specs

  • Drive Type Hex Socket
  • Item Socket Cap Screw
  • Thread Length 10mm
  • Head Dia. 9.50mm
  • Thread Dia. M5
  • Dia./Thread Size M5-0.80
  • System of Measurement Metric
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Fastener Industry Standards ISO 7380
  • Fastener Thread Type Metric
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list