CAPSCREW SKT BUT MET 7380 M3X8 0.50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT BUT MET 7380 M3X8 0.50

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT535006
  • Mfr. Model # 535006
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 0.002 lbs

Product Details

Metric button head cap screw, alloy steel. Size M3 x 8 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Hex Socket
  • Thread Length 8mm
  • Head Dia. 5.7mm
  • Thread Dia. M3
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ISO 7380
  • Fastener Thread Type Metric
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list