Skip Content
CAPSCREW SKT BUT MET 7380 M3X6 0.50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT BUT MET 7380 M3X6 0.50

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT535004
  • Mfr. Model # 535004
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 973
  • Shipping Weight 0.13 lbs

Product Details

Metric button head cap screw, alloy steel. Size M3 x 6 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Hex Socket
  • Thread Length 6mm
  • Dia./Thread Size M3-0.50
  • Thread Dia. M3
  • Head Dia. 5.7mm
  • System of Measurement Metric
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards ISO 7380
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list