CAPSCREW SKT BUT ALLOY 6/32X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT BUT ALLOY 6/32X1/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT201020
  • Mfr. Model # 201020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Used in low clearance application when a low profile is desired. Class fit 3A. Hardness RC36-43. ASME/ANSI B18.3 1986 and ASTM F835.

Technical Specs

  • Drive Type Hex Socket
  • Item Alloy Button Socket Cap Screw
  • Thread Length 1/4"
  • Rockwell Hardness RC 38-43
  • Thread Dia. #6
  • System of Measurement Inch
  • Dia./Thread Size #6-32
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Fastener Industry Standards ASTM F835, ANSI/ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list