Skip Content
CAPSCREW SKT ALY NYLPAT 5/16-24X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT ALY NYLPAT 5/16-24X1

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT015233
  • Mfr. Model # 015233
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Nylon patch, fine thread socket cap screw. Size 5/16-24 x 1 inch.

Technical Specs

  • Item Socket Head Cap Screw
  • Thread Length 1"
  • Drive Type Hex Socket
  • Rockwell Hardness RC 38-43
  • Head Dia. 0.469"
  • Thread Dia. 5/16"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-24
  • Basic Material Nylon
  • Material Grade Alloy Steel
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw with Patch
  • Fastener Thread Type UNC (Coarse)
  • Screw Industry Standards ASTM A574, ANSI/ASME B18.3, IFI-124

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list