Skip Content
CAPSCREW SKT ALY NYLPAT 1/4-28X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT ALY NYLPAT 1/4-28X5/8

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT015175
  • Mfr. Model # 015175
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Nylon patch, fine thread socket cap screw. Size 1/4-28 x 5/8 inch.

Technical Specs

  • Item Socket Head Cap Screw
  • Thread Length 5/8"
  • Drive Type Hex Socket
  • Rockwell Hardness RC 38-43
  • Head Dia. 0.375"
  • Thread Dia. 1/4"
  • Dia./Thread Size 1/4"-28
  • System of Measurement Inch
  • Basic Material Nylon
  • Fastener Finish Plain
  • Material Grade Alloy Steel
  • Screw Style Socket Head Cap Screw with Patch
  • Screw Industry Standards ASTM A574, ANSI/ASME B18.3, IFI-124
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list