Skip Content
CAPSCREW SKT ALY NYLPAT 1/4-28X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT ALY NYLPAT 1/4-28X1

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT015181
  • Mfr. Model # 015181
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

Nylon patch, fine thread socket cap screw. Size 1/4-28 x 1 inch.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 1"
  • Rockwell Hardness RC 38-43
  • Thread Dia. 1/4"
  • Head Dia. 0.375"
  • Dia./Thread Size 1/4"-28
  • System of Measurement Inch
  • Fastener Finish Plain
  • Basic Material Nylon
  • Screw Industry Standards ASTM A574, ANSI/ASME B18.3, IFI-124
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw with Patch
  • Material Grade Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list