CAPSCREW SKT ALY NONSTD 12/24X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT ALY NONSTD 12/24X1

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT581337
  • Mfr. Model # 581337
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 1"
  • Rockwell Hardness RC 38-43
  • System of Measurement Inch
  • Dia./Thread Size #12-24
  • Thread Dia. #12
  • Basic Material Alloy Steel
  • Fastener Industry Standards ASTM A574-92A, ANSI/ASME B18.3
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list