Skip Content
CAPSCREW SKT ALY NONSTD 10/24X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT ALY NONSTD 10/24X6

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT581304
  • Mfr. Model # 581304
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 6"
  • Rockwell Hardness RC 38-43
  • Thread Dia. #10
  • System of Measurement Inch
  • Dia./Thread Size #10-24
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Plain
  • Basic Material Alloy Steel
  • Screw Industry Standards ASTM A574-92A, ANSI/ASME B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list