Skip Content
CAPSCREW SKT AL NYLPAT 3/8-24X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT AL NYLPAT 3/8-24X1-1/2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT015295
  • Mfr. Model # 015295
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

Nylon patch, fine thread socket cap screw. Size 3/8-24 x 1-1/2 inches.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 1-1/2"
  • Rockwell Hardness RC 38-43
  • Head Dia. 0.561"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-24
  • Thread Dia. 3/8"
  • Material Grade Alloy Steel
  • Basic Material Nylon
  • Fastener Thread Type UNC
  • Fastener Finish Plain
  • Screw Industry Standards ASTM A574, ANSI/ASME B18.3, IFI-124
  • Screw Style Socket Head Cap Screw with Patch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list