Skip Content
CAPSCREW SKT 912-A4 316SS 6X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT 912-A4 316SS 6X80

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS016-006-0080
  • Mfr. Model # S016-006-0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A4 stainless steel socket head cap screw, coarse thread, DIN912. Size M6 x 80 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Size 5 mm
  • Drive Type Socket
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Dia. 10mm
  • Head Height 6 mm
  • Thread Dia. M6
  • Dia./Thread Size M6
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Thread Type Metric
  • Material Grade A4
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list