!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAPSCREW SKT 912-A4 316SS 6X14

CAPSCREW SKT 912-A4 316SS 6X14

FULLER METRIC

CAPSCREW SKT 912-A4 316SS 6X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW SKT 912-A4 316SS 6X14

CAPSCREW SKT 912-A4 316SS 6X14

FULLER METRIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLMS016-006-0014
  • Mfr. Model # S016-006-0014
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A4 stainless steel socket head cap screw, coarse thread, DIN912. Size M6 x 14 mm.

Technical Specs

  • Item Socket Cap Screw
  • System of Measurement Metric
  • Drive Size 5 mm
  • Head Height 6 mm
  • Thread Direction Right Hand
  • Head Type Socket
  • Drive Type Socket
  • Material A4 Stainless Steel
  • Thread Style Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list