Skip Content
Discontinued with Replacement
CAPSCREW SKT 912-A4 316SS 5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SKT 912-A4 316SS 5X60

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS016-005-0060
  • Mfr. Model # S016-005-0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CAPSCREW SOC D912 SS A4 M5-0.8X60

Price: NA

Product Details

Metric A4 stainless steel socket head cap screw, coarse thread, DIN912. Size: 60 mm.

Technical Specs

  • Basic Material Stainless Steel
  • Screw Industry Standards DIN 912
  • Material Grade A4
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list