CAPSCREW SKT 912-A4 316SS 5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT 912-A4 316SS 5X50

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS016-005-0050
  • Mfr. Model # S016-005-0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A4 stainless steel socket head cap screw, coarse thread, DIN912. Size M5 x 50 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Size 4 mm
  • Drive Type Socket
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Dia. 8.5mm
  • Head Height 5 mm
  • System of Measurement Metric
  • Thread Dia. M5
  • Dia./Thread Size M5
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762
  • Fastener Thread Type Metric
  • Material Grade A4
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list