CAPSCREW SKT 912-A4 316SS 4X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT 912-A4 316SS 4X25

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS016-004-0025
  • Mfr. Model # S016-004-0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A4 stainless steel socket head cap screw, coarse thread, DIN912. Size: 25 mm.

Technical Specs

  • Basic Material Stainless Steel
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Material Grade A4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list