Skip Content
CAPSCREW SKT 912-A4 316SS 3X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT 912-A4 316SS 3X14

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS016-003-0014
  • Mfr. Model # S016-003-0014
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A4 stainless steel socket head cap screw, coarse thread, DIN912. Size M3 x 14 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Socket
  • Thread Direction Right Hand
  • Drive Size 2.50 mm
  • Thread Style Metric
  • Head Dia. 5.5mm
  • Thread Dia. M3
  • System of Measurement Metric
  • Head Height 3 mm
  • Dia./Thread Size M3
  • Basic Material Stainless Steel
  • Material Grade A4
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list