Skip Content
CAPSCREW SKT 912-A4 316SS 24X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT 912-A4 316SS 24X80

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS016-024-0080
  • Mfr. Model # S016-024-0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A4 stainless steel socket head cap screw, coarse thread, DIN912. Size M24 x 80 mm.

Technical Specs

  • Item Socket Cap Screw
  • Thread Style Metric
  • Drive Type Socket
  • Thread Direction Right Hand
  • Head Height 24 mm
  • Head Dia. 36mm
  • Thread Dia. M24
  • Dia./Thread Size M24
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade A4
  • Screw Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list