Skip Content
CAPSCREW SKT 912-A4 316SS 24X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT 912-A4 316SS 24X140

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS016-024-0140
  • Mfr. Model # S016-024-0140
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A4 stainless steel socket head cap screw, coarse thread, DIN912. Size M24 x 140 mm.

Technical Specs

  • Drive Type Socket
  • Item Socket Cap Screw
  • Thread Style Metric
  • Head Dia. 36mm
  • Thread Direction Right Hand
  • Head Height 24 mm
  • Dia./Thread Size M24
  • System of Measurement Metric
  • Thread Dia. M24
  • Basic Material Stainless Steel
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Material Grade A4
  • Screw Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list