Skip Content
CAPSCREW SKT 912-A4 316SS 16X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT 912-A4 316SS 16X90

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS016-016-0090
  • Mfr. Model # S016-016-0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A4 stainless steel socket head cap screw, coarse thread, DIN912. Size M16 x 90 mm.

Technical Specs

  • Drive Type Socket
  • Item Socket Cap Screw
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Dia. 24mm
  • Head Height 16 mm
  • Thread Dia. M16
  • Dia./Thread Size M16
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Material Grade A4
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list