Skip Content
CAPSCREW SKT 912-A2 304SS 6X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT 912-A2 304SS 6X55

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS015-006-0055
  • Mfr. Model # S015-006-0055
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel socket head cap screw, coarse thread, DIN912. Size M6 x 55 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Size 5 mm
  • Drive Type Socket
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Dia. 10mm
  • System of Measurement Metric
  • Head Height 6 mm
  • Thread Dia. M6
  • Dia./Thread Size M6
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list