Skip Content
Discontinued with Replacement
CAPSCREW SKT 912-A2 304SS 6X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SKT 912-A2 304SS 6X25

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMRS015-006-0025
  • Mfr. Model # S015-006-0025
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CAPSCREW SOC D912 SS A2 M6-1X25

Price: NA

Technical Specs

  • Basic Material Stainless Steel
  • Material Grade 304
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list