Discontinued with Replacement
CAPSCREW SKT 912-A2 304SS 6X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SKT 912-A2 304SS 6X20

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMRS015-006-0020
  • Mfr. Model # S015-006-0020
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CAPSCREW SOC D912 SS A2 M6-1X20

Your Price: NA

Technical Specs

  • Basic Material Stainless Steel
  • Material Grade 304
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list