Skip Content
CAPSCREW SKT 912-A2 304SS 3X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT 912-A2 304SS 3X8

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS015-003-0008
  • Mfr. Model # S015-003-0008
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel socket head cap screw, coarse thread, DIN912. Length: 8 mm.

Technical Specs

  • Screw Industry Standards DIN 912
  • Basic Material Stainless Steel
  • Material Grade A2
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list