CAPSCREW SKT 912-A2 304SS 3X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT 912-A2 304SS 3X40

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS015-003-0040
  • Mfr. Model # S015-003-0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel socket head cap screw, coarse thread, DIN912. Size M3 x 40 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Size 2.50 mm
  • Drive Type Socket
  • Thread Style Metric
  • Head Height 3 mm
  • Head Dia. 5.5mm
  • Thread Dia. M3
  • Dia./Thread Size M3
  • System of Measurement Metric
  • Thread Direction Right Hand
  • Material Grade A2
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Fastener Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list