Skip Content
CAPSCREW SKT 912-A2 304SS 3X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT 912-A2 304SS 3X35

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS015-003-0035
  • Mfr. Model # S015-003-0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel socket head cap screw, coarse thread, DIN912. Size M3 x 35 mm.

Technical Specs

  • Item Socket Cap Screw
  • Thread Style Metric
  • Drive Type Socket
  • Thread Direction Right Hand
  • Head Dia. 5.5mm
  • Head Height 3 mm
  • Drive Size 2.50 mm
  • Thread Dia. M3
  • System of Measurement Metric
  • Dia./Thread Size M3
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list